Bomber Jacket, 3XL, Orng
Mfr # MJ6214T1-2-XXXL-206
Zoro # G4911715
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
3XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ6214T1-2-XXXL-206
Zoro #
G4911715
UPC #
062533085978
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
54 in to 58 in
Chest Size - Maximum
58 in
Chest Size - Minimum
54 in
Details
Item
Flotation Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
Material
Fleece (Lined Pocket)
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket
USCG Type
Type III
Closure Type
Zipper and Buckle
Pockets
5
Product Type
Flotation Jacket
Closure
Buckle, Zipper
Reflective
Reflective
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Description
Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 3XL, Chest Size - Minimum 54 in, Closure Buckle, Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.