Bomber Jacket, L, Orng
Mfr # MJ6214T1-2-L-206
Zoro # G7266366
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
L
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ6214T1-2-L-206
Zoro #
G7266366
UPC #
062533085947
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42 in to 46 in
Chest Size - Maximum
46 in
Chest Size - Minimum
42 in
Details
Item
Flotation Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
Material
Fleece (Lined Pocket)
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket
USCG Type
Type III
Closure Type
Zipper and Buckle
Pockets
5
Buoyancy Principle
Inherently Buoyant
Product Type
Flotation Jacket
Buoyant Material
Foam
Closure
Buckle, Zipper
Reflective
Reflective
Description
Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size L, Chest Size - Minimum 42 in, Closure Buckle, Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.