Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bomber Jacket, M, Orng

  • Mfr # MJ6214T1-2-M-206

  • Zoro # G4911785


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
M
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T1-2-M-206
Zoro #
G4911785
UPC #
062533085930
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38 in to 42 in
Chest Size - Minimum
38 in
Chest Size - Maximum
42 in

Details

Item
Flotation Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Material
Fleece (Lined Pocket)
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket
Closure Type
Zipper and Buckle
Pockets
5
Closure
Buckle, Zipper
Reflective
Reflective
Buoyant Material
Foam
Product Type
Flotation Jacket
Buoyancy Principle
Inherently Buoyant

Description

Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size M, Chest Size - Minimum 38 in, Closure Buckle, Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.