Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bomber Jacket, XL, Orng

  • Mfr # MJ6214T1-2-XL-206

  • Zoro # G4911645


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T1-2-XL-206
Zoro #
G4911645
UPC #
062533085954
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 50 in
Chest Size - Minimum
46 in
Chest Size - Maximum
50 in

Details

Item
Flotation Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
Closure Type
Zipper and Buckle
USCG Type
Type III
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket
Material
Fleece (Lined Pocket)
Pockets
5
Product Type
Flotation Jacket
Closure
Buckle, Zipper
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Reflective
Reflective

Description

Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size XL, Chest Size - Minimum 46 in, Closure Buckle, Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Interior Pocket, Internal Waist Belt, Neoprene Wrist Seals, Pen Pocket, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.