Catalyst Bib Flotation Pant, Nylon, Black
Mfr # MP4240-13-S-206
Zoro # G6362501
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
S
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4240-13-S-206
Zoro #
G6362501
UPC #
062533715806
Country of Origin
Multiple
Dimensions
Size
S
Fits Chest Size
28 in to 30 in
Length
21 in
Overall Length
21 in
Chest Size - Minimum
28 in
Chest Size - Maximum
30 in
Details
Item
Flotation Overalls
Color
Black
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Material
Nylon
Features
Waterproof, Breathable
Closure Type
zipper
Product Type
Flotation Overalls
Buoyant Material
Foam
Closure
Zipper
Description
Flotation Overalls, USCG Performance Level Not Applicable, Product Type Flotation Overalls, Buoyant Material Foam, Color Black, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Not Applicable, Size S, Chest Size - Minimum 28 in, Closure Zipper, Outer Material Nylon, Overall Length 21 in, Standards USCG Approved, Chest Size - Maximum 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.