Catalyst Bib Flotation Pant, Nylon, Black
Mfr # MP4240-13-XL-206
Zoro # G6362535
product price: $452.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
XL
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4240-13-XL-206
Zoro #
G6362535
UPC #
062533715837
Country of Origin
Multiple
Dimensions
Size
XL
Fits Chest Size
40 in to 42 in
Length
23 in
Chest Size - Minimum
40 in
Overall Length
23 in
Chest Size - Maximum
42 in
Details
Item
Flotation Overalls
Color
Black
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Closure Type
zipper
Features
Waterproof, Breathable
Material
Nylon
Closure
Zipper
Buoyant Material
Foam
Product Type
Flotation Overalls
Description
Flotation Overalls, USCG Performance Level Not Applicable, Product Type Flotation Overalls, Buoyant Material Foam, Color Black, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Not Applicable, Size XL, Chest Size - Minimum 40 in, Closure Zipper, Outer Material Nylon, Overall Length 23 in, Standards USCG Approved, Chest Size - Maximum 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.