Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst Bib Flotation Pant, Nylon, Black

  • Mfr # MP4240-13-XXL-206

  • Zoro # G6362544


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
2XL
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4240-13-XXL-206
Zoro #
G6362544
UPC #
062533715844
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
44 in to 46 in
Length
24 in
Chest Size - Minimum
44 in
Chest Size - Maximum
46 in
Overall Length
24 in

Details

Item
Flotation Overalls
Color
Black
Flotation Material
Foam
PFD Style
Flotation Overall
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Material
Nylon
Closure Type
zipper
Features
Waterproof, Breathable
Closure
Zipper
Product Type
Flotation Overalls
Buoyant Material
Foam

Description

Flotation Overalls, USCG Performance Level Not Applicable, Product Type Flotation Overalls, Buoyant Material Foam, Color Black, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Not Applicable, Size 2XL, Chest Size - Minimum 44 in, Closure Zipper, Outer Material Nylon, Overall Length 24 in, Standards USCG Approved, Chest Size - Maximum 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.