Catalyst Float Coat, Black, XL
Mfr # MJ5246-13-XL-206
Zoro # G3789651
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ5246-13-XL-206
Zoro #
G3789651
UPC #
062533161436
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
46 in to 50 in
Length
28 1/2 in
Overall Length
28 1/2 in
Chest Size - Maximum
50 in
Chest Size - Minimum
46 in
Details
Item
Flotation Jacket
Color
Black
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Closure Type
Zipper w/ Full Length Storm Flap
Features
(3) Pockets
Material
Trilaminate
USCG Type
Type III
Buoyancy Principle
Inherently Buoyant
USCG Performance Level
Level 70
Closure
Zipper
Reflective
Reflective
Buoyant Material
Foam
Product Type
Flotation Jacket
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size XL, Chest Size - Minimum 46 in, Closure Zipper, Features (3) Pockets, Outer Material Nylon, Overall Length 28 1/2 in, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.