Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst Float Coat, Red, M

  • Mfr # MJ5246-123-M-206

  • Zoro # G6302012


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Size
M
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ5246-123-M-206
Zoro #
G6302012
UPC #
062533161351
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38 in to 42 in
Length
26 1/2 in
Overall Length
26 1/2 in
Chest Size - Minimum
38 in
Chest Size - Maximum
42 in

Details

Item
Flotation Jacket
Color
Red
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Material
Trilaminate
Closure Type
Zipper w/ Full Length Storm Flap
USCG Type
Type III
Features
(3) Pockets
Buoyant Material
Foam
Closure
Zipper
Reflective
Reflective
USCG Performance Level
Level 70
Product Type
Flotation Jacket
Buoyancy Principle
Inherently Buoyant

Description

Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size M, Chest Size - Minimum 38 in, Closure Zipper, Features (3) Pockets, Outer Material Nylon, Overall Length 26 1/2 in, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.