
Catalyst Flotation Bib Pants Small Black (Discontinued)
- Mfr # MP4240-13-S-206
- Zoro # G508220426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP4240-13-S-206
Zoro #
G508220426
UPC #
62533715806
Country of Origin
Unknown
Description
Catalyst Flotation Bib Pants Black Small Sitting in your vessel during those winter mornings, wishing you had something to wear that offered another level of warmth without a trace of clamminess Meet the Catalyst Flotation Bib Pant field tested by law enforcement, aquaculturists and fishermen Engineered to keep the heat in and the rain outmaking your anyweather expeditions easy to get excited about MTech Comfort System provides unparalleled range of motion and mobility Fleecelined hand warmer pockets for relief from the elements, and adjustable suspenders for a customized, comfortable fit Durable Cordura knee reinforcements, and zippered legs for easy donning over boots Fully seamsealed to protect from rain and spray Integrates seamlessly with the Catalyst Flotation Jacket and Coat When worn in combination, the Catalyst Flotation Coat or Jacket and Catalyst Flotation Bib Pant provide an immersed Clo Value of 017 Features MTech Comfort System provides an unparalleled range of motion and mobility The waterproof, breathable, trilaminate outer shell features durable Cordura knee reinforcements Adjustable suspenders and zippered legs for easy donning over boots Fieldtested by law enforcement, aquaculturists, and fishermen Fleecelined hand warmer pockets Provides flotation and hypothermia protection Technical Specifications Color Black Size Small Waist Size 28 to 30 71 to 76 cm Inseam 275 70 cm Weight Capacity 99 to 154 lb 45 to 70 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.