Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Catalyst Flotation Bib Pants Xl Black MP4240-13-XL-206

Catalyst Flotation Bib Pants Xl Black (Discontinued)

  • Mfr # MP4240-13-XL-206
  • Zoro # G208220153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4240-13-XL-206
Zoro #
G208220153
UPC #
62533715837
Country of Origin
Unknown

Description

Catalyst Flotation Bib Pants Black XL Sitting in your vessel during those winter mornings, wishing you had something to wear that offered another level of warmth without a trace of clamminess Meet the Catalyst Flotation Bib Pant field tested by law enforcement, aquaculturists and fishermen Engineered to keep the heat in and the rain outmaking your anyweather expeditions easy to get excited about MTech Comfort System provides unparalleled range of motion and mobility Fleecelined hand warmer pockets for relief from the elements, and adjustable suspenders for a customized, comfortable fit Durable Cordura knee reinforcements, and zippered legs for easy donning over boots Fully seamsealed to protect from rain and spray Integrates seamlessly with the Catalyst Flotation Jacket and Coat When worn in combination, the Catalyst Flotation Coat or Jacket and Catalyst Flotation Bib Pant provide an immersed Clo Value of 017 Features MTech Comfort System provides an unparalleled range of motion and mobility The waterproof, breathable, trilaminate outer shell features durable Cordura knee reinforcements Adjustable suspenders and zippered legs for easy donning over boots Fieldtested by law enforcement, aquaculturists, and fishermen Fleecelined hand warmer pockets Provides flotation and hypothermia protection Technical Specifications Color Black Size XL Waist Size 40 to 42 102 to 107 cm Inseam 33 84 cm Weight Capacity 198 to 276 lb 90 to 125 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.