Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Catalyst Flotation Bib Pants Xxl Black MP4240-13-XXL-206

Catalyst Flotation Bib Pants Xxl Black (Discontinued)

  • Mfr # MP4240-13-XXL-206
  • Zoro # G008220131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4240-13-XXL-206
Zoro #
G008220131
UPC #
62533715844
Country of Origin
Unknown

Description

Catalyst Flotation Bib Pants Black XXL Sitting in your vessel during those winter mornings, wishing you had something to wear that offered another level of warmth without a trace of clamminess Meet the Catalyst Flotation Bib Pant field tested by law enforcement, aquaculturists and fishermen Engineered to keep the heat in and the rain outmaking your anyweather expeditions easy to get excited about MTech Comfort System provides unparalleled range of motion and mobility Fleecelined hand warmer pockets for relief from the elements, and adjustable suspenders for a customized, comfortable fit Durable Cordura knee reinforcements, and zippered legs for easy donning over boots Fully seamsealed to protect from rain and spray Integrates seamlessly with the Catalyst Flotation Jacket and Coat When worn in combination, the Catalyst Flotation Coat or Jacket and Catalyst Flotation Bib Pant provide an immersed Clo Value of 017 Features MTech Comfort System provides an unparallel ed range of motion and mobility The waterproof, breathable, trilaminate outer shell features durable Cordura knee reinforcements Adjustable suspenders and zippered legs for easy donning over boots Fieldtested by law enforcement, aquaculturists, and fishermen Fleecelined hand warmer pockets Provides flotation and hypothermia protection Technical Specifications Color Black Size XXL Waist Size 44 to 46 112 to 117 cm Inseam 34 86 cm Weight Capacity 242 to 309 lb 110 to 140 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.