Zoro Homepage
This item is Discontinued.
Mustang Survival Catalyst Flotation Coat Xxl RedBlack MC5446-123-XXL-206

Catalyst Flotation Coat Xxl RedBlack (Discontinued)

  • Mfr # MC5446-123-XXL-206
  • Zoro # G408216529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC5446-123-XXL-206
Zoro #
G408216529
UPC #
62533242869
Country of Origin
Unknown

Description

Catalyst Flotation Coat RedBlack XXL Safety, simplicity, and surefire warmth, all wrapped up in one doesitall layer that lets you focus on your mission Modified from the original Floater Coat that started the Mustang story back in the '50s, and harmonized across Canada and the US, the Catalyst Flotation Coat gives you the comfort, mobility and range of motion you want with the warmth your long days on the water won't compromise on Kick the inconvenience of changing in and out of your PFD as you navigate on and off board with the PFD integrated directly into one elementsblocking jacket Keep wind moisture out with adjustable cuffs at the wrists Stay covered up as you bend, twist and move with a longer cut that prevents riding up The Catalyst Flotation Coat is your ultimate winter layer for the water Field tested by Coast Guard training crews, fishing lodges and Mustang PROstaff Integrates seamlessly with Catalyst Flotation Bib Pants Features MTech Comfort System provides unparalleled range of motion and mobility Waterproof, breathable, laminate outer shell with ComfortCuff technology Outer shell is waterproof Protection from rain and spray without the clammy feeling of traditional flotation jackets Zippered chest pocket and front slash handwarmer pockets Underarm ventilation zippers Reflective accents for enhanced visibility Integrated hood with reflective trim Dring for engine cut off switch Certifications US and Canadian UL124025 Harmonized Level 70 Technical Specifications Color RedBlack Size XXL Chest Size 48 to 52 122 to 132 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.