Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Catalyst Flotation Jacket Xl RedBlack MJ5246-123-XL-206

Catalyst Flotation Jacket Xl RedBlack (Discontinued)

  • Mfr # MJ5246-123-XL-206
  • Zoro # G108216447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ5246-123-XL-206
Zoro #
G108216447
UPC #
62533161375
Country of Origin
Unknown

Description

Catalyst Flotation Jacket RedBlack XL We took the traditional Floater Coat and made it more comfortable, better looking and overall, more wearable The result Mustang's Catalyst Flotation Jacket with the MTech Comfort System Harmonized across Canada and the US, this wearable flotation gear does more than keep you above water if you fall in it offers incredible warmth without compromising mobility And, has 50 years of a legacy backing it up The Catalyst Jacket knows what it's doing Get after it without your gear slowing you down with unparalleled range of motion and mobility Breathable, laminate outer shell waterproof up to 10,000 mm Zippered chest pocket and front slash handwarmer pockets keep your things accessible and your hands happy ComfortCuff technology and underarm ventilation zippers let you choose your fit and warmth Reflective accents for enhanced visibility, integrated hood trimmed with reflective taping Field tested by Coast Guard training crews, fishing lodges and Mustang Survival Professionals Integrates seamlessly with Catalyst Flotation Bib Pants Features MTech Comfort System provides unparalleled range of motion and mobility Waterproof, breathable, laminate outer shell with ComfortCuff technology Outer shell is waterproof Protection from rain and spray without the clammy feeling of traditional flotation jackets Zippered chest pocket and front slash handwarmer pockets Underarm ventilation zippers Reflective accents for enhanced visibility Integrated hood with reflective trim Dring for engine cut off switch Certifications US and Canadian UL124025 Harmonized Level 70 Technical Specifications Color RedBlack Size XL Chest Size 44 to 48 112 to 122 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.