Zoro Homepage
This item is Discontinued.
Mustang Survival Classic Flotation Bib Pants Small Black MP4212-13-S-101

Classic Flotation Bib Pants Small Black (Discontinued)

  • Mfr # MP4212-13-S-101
  • Zoro # G208219386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4212-13-S-101
Zoro #
G208219386
UPC #
62533601444
Country of Origin
Unknown

Description

Classic Flotation Bib Pants Black Small Designed to be worn with the Classic Flotation Bomber Jacket or the Classic Flotation Coat, Mustang Survival's MP4212 Classic Flotation Bib Pant provides foam insulation that will not only keep you warm during regular marine activities but will also increase your hypothermia protection in the event of cold water immersion With adjustable elasticized suspenders and zippered legs, these pants are easy to don over boots and provide a great fit A hit with boaters, fishermen, and commercial and agency operators, the Classic Flotation Bib Pant serves as functional and comfortable outerwear When worn with a Mustang Survival flotation jacket or coat, flotation bib pants provide superior buoyancy and hypothermia protection to keep you safe and warm during all of your marine activities Features Easily worn Adjustable elasticized suspenders Leg zippers allow ease of entry and donning over boots Provides additional hypothermia protection and flotation support Technical Specifications Color Black Size Small Waist Size 28 to 30 71 to 76 cm Inseam 275 70 cm Weight Capacity 99 to 154 lb 45 to 70 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.