Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Classic Flotation Bomber Jacket Ansi HiVis Lg MJ6214T3-239-L-206

Classic Flotation Bomber Jacket Ansi HiVis Lg (Discontinued)

  • Mfr # MJ6214T3-239-L-206
  • Zoro # G008216264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T3-239-L-206
Zoro #
G008216264
UPC #
62533164727
Country of Origin
Unknown

Description

ANSI High Vis Flotation Bomber Jacket YellowBlack Large Designed to deliver comfort, warmth, and durability in whatever marine activity you do The MJ6214 T3 ANSI High Visibility Flotation Jacket's closedcell foam insulation will provide flotation and inwater insulation to delay the onset of hypothermia in the event of water immersion Coupled with functional design elements such as fleecelined pockets and a storm flap, this jacket adds up to an unbeatable value A special feature for this version is the neoprene wrist closures for improved foul weather protection The MJ6214 T3 is made with high visibility ANSI Fluorescent Yellow fabric and ANSI reflective tape for ANSIISEA 1072010 Class 2 compliance and water safety Features Hypothermia and flotation protection Fulllength storm flap Neoprene wrist closures The attachable hood can be purchased separately Provide a minimum of 201 sq inches of ANSI reflective material Fast tab attachment point on the left chest Mic attachment points on both shoulders Pen pocket on the left sleeve Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III ANSIISEA 1072010 Class 2 compliance Technical Specifications Color Fluorescent YellowGreenBlack Size Large Chest Size 42' to 46 107 to 117 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.