
Classic Flotation Bomber Jacket Ansi HiVis Xl (Discontinued)
- Mfr # MJ6214T3-239-XL-206
- Zoro # G608179396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MJ6214T3-239-XL-206
Zoro #
G608179396
UPC #
62533164734
Country of Origin
Unknown
Description
ANSI High Vis Flotation Bomber Jacket YellowBlack XL Designed to deliver comfort, warmth, and durability in whatever marine activity you do The MJ6214 T3 ANSI High Visibility Flotation Jacket's closedcell foam insulation will provide flotation and inwater insulation to delay the onset of hypothermia in the event of water immersion Coupled with functional design elements such as fleecelined pockets and a storm flap, this jacket adds up to an unbeatable value A special feature for this version is the neoprene wrist closures for improved foul weather protection The MJ6214 T3 is made with high visibility ANSI Fluorescent Yellow fabric and ANSI reflective tape for ANSIISEA 1072010 Class 2 compliance and water safety Features Hypothermia and flotation protection Fulllength storm flap Neoprene wrist closures The attachable hood can be purchased separately Provide a minimum of 201 sq inches of ANSI reflective material Fast tab attachment point on the left chest Mic attachment points on both shoulders Pen pocket on the left sleeve Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III ANSIISEA 1072010 Class 2 compliance Technical Specifications Color Fluorescent YellowGreenBlack Size XL Chest Size 46 to 50 117 to 127 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.