Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Classic Flotation Bomber Jacket With Solas Tape MJ6214T1-33-L-206

Classic Flotation Bomber Jacket With Solas Tape (Discontinued)

  • Mfr # MJ6214T1-33-L-206
  • Zoro # G408179404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T1-33-L-206
Zoro #
G408179404
UPC #
62533086241
Country of Origin
Unknown

Description

Classic Flotation Bomber Jacket with Reflective Tape OrangeBlack Large Designed to deliver comfort, warmth, and durability during marine operations, the MJ6214 T1 Classic Flotation Bomber Jacket's closedcell foam insulation will provide flotation and inwater insulation to delay the onset of hypothermia in the event of water immersion Coupled with functional design elements such as fleecelined pockets and a storm flap, Mustang Survival's MJ6214 T1 Classic Flotation Bomber Jacket adds up to an unbeatable value The MJ6214 T1 Version includes SOLAS reflective tape across the chest and around each wrist to provide increased visibility Suitable for the requirements of Industrial, Regulatory, and Military environments, the Classic Flotation Bomber Jacket is a standard piece of uniform for many government agencies, as well as everyday recreational activities such as boating, fishing or sailing Features Relaxed fit for mobility and comfort 62 square inch of reflective tape Neoprene wrist seals Pen pocket on left sleeve 4 front pockets and 1 large pocket on the inside of the jacket Fulllength stormflap Internal waist belt to reduce rideup Fleecelined front pockets Attachable hood can be purchased separately Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color OrangeBlack Size Large Chest Size 43' to 46 107 to 117 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.