This item is Discontinued.

Mustang Survival Classic Flotation Coat Xxxl Orange MC1506-2-XXXL-206

Classic Flotation Coat Xxxl Orange (Discontinued)

  • Mfr # MC1506-2-XXXL-206
  • Zoro # G308216315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC1506-2-XXXL-206
Zoro #
G308216315
UPC #
62533190313
Country of Origin
Unknown

Description

Classic Flotation Coat Orange XXXL Based on the original Mustang Floater Coat, the ANSI High Visibility Flotation Coat is engineered to provide comfort, warmth, and durability Most importantly, the Coat's closedcell foam insulation will provide flotation and inwater insulation to delay the onset of hypothermia in the event of accidental water immersion Combined with functional elements such as large front pockets and a fulllength storm flap, this Coat adds up to an unbeatable value Features Hypothermia and flotation protection More than 62 square inches of reflective tape Neoprene wrist closures Fulllength storm flap Enhanced mobility and comfort with a relaxed fit Zippered closures on front pockets The attachable hood can be purchased separately Certifications USCG UL124025 Marine Buoyant Devices 160064 Level 70 PFD Technical Specifications Color Orange Size XXXL Chest Size 54' to 58 137 to 147 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.