Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Classic Industrial Flotation Vest With Solas Tape MV3196T2-2-XL-216

Classic Industrial Flotation Vest With Solas Tape (Discontinued)

  • Mfr # MV3196T2-2-XL-216
  • Zoro # G207731407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3196T2-2-XL-216
Zoro #
G207731407
UPC #
62533417991
Country of Origin
Unknown

Description

XL The Classic Industrial Flotation Vest with SOLAS Reflective Tape is a classic PFD for industrial applications It offers large arm holes for mobility and SOLAS reflective tape on the shoulders for visibility A good option for the commercial fishing, commercial transportation, industrial marine, special operations and security sector Features Adjustable side straps Reflective tape on shoulders Large armholes Certifications USCG Carriage Type III Approved Style Wearable Technical Specifications Color Orange Size XL Chest Size 44 to 48 112 to 122 cm Weight 90 lb 40 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.