Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Deluxe AntiExposure Coverall And Worksuit Large MS2175-2-L-206

Deluxe AntiExposure Coverall And Worksuit Large (Discontinued)

  • Mfr # MS2175-2-L-206
  • Zoro # G507731879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2175-2-L-206
Zoro #
G507731879
UPC #
62533553521
Country of Origin
Unknown

Description

Deluxe AntiExposure Coverall and Work Suit Large Mustang Survival's MS2175 Deluxe AntiExposure Coverall and Flotation Work Suit is designed with Mustang's Airsoft foam for a light and comfortable fit Comfort Cuff technology creates a relaxed, comfortable fit around the wrists, and is matched by the overall relaxed and comfortable fit of the suit design Featuring two chest pockets, large front cargo pockets and an inflatable head pillow for additional inwater support and buoyancy, this suit blends functionality and features to meet the demands of a widerange of professional and industrial uses Mustang Survival flotation suits are designed to protect the wearer from foul weather and use closedcell foam to offer flotation and hypothermia protection in the event of water immersion TugTite technology and hook and loop wrist and ankle closures improve fit and limit water flushing if immersed, SOLAS reflective tape enhances visibility and an inflatable head support pillow Features Hypothermia and flotation protection Inflatable head support pillow for additional buoyancy Relaxed fit for comfort and mobility Neoprene wrist closures for weather protection TugTites at thighs and ankles cinch easily to improve fit and minimize water flushing to delay onset of hypothermia Ergonomic insulated hood easily folds into collar SOLAS reflective tape for improved visibility Chest and front cargo pockets for extra storage Certifications USCG UL1123 Type V Technical Specifications Color Orange Size Large Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.