This item is Discontinued.

Mustang Survival Ep 3250 Full Finger Gloves Xl GrayBlack MA600502-262-XL-267

Ep 3250 Full Finger Gloves Xl GrayBlack (Discontinued)

  • Mfr # MA600502-262-XL-267
  • Zoro # G907797758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA600502-262-XL-267
Zoro #
G907797758
UPC #
62533682085
Country of Origin
Unknown

Description

EP 3250 Full Finger Gloves XL These full finger gloves protect against abrasion and provide durable grip in wet conditions The moulded 3mm neoprene on the back of the hand keeps the warmth in and the water out, while synthetic leather on the fingers provides a strong hold Heavyduty PVC overlay on the palms makes these seriously tough gloves A snagfree silicon grip closure tucks under your wrist and guarantees a secure fit The EP 3250 Full Finger Gloves are the most dependable racing gloves on the market Features EP 3250 Full Finger Gloves perform in active offshore environments Thermal moulded 3mm neoprene on backs keeps hands warm Synthetic leather on fingers promotes grip wet conditions Heavy duty palm overlays and flexible construction stand up to constant abrasion Silicon grip closure tucks under wrist to avoid snags Technical Specifications Color GreyBlack Size XL Unisex Sold as a Pair WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.