
Explorer V Foam Vest Adult Universal OrangeBlack (Discontinued)
- Mfr # MV9080-33-0-253
- Zoro # G308203889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MV9080-33-0-253
Zoro #
G308203889
UPC #
62533877061
Country of Origin
Unknown
Description
Explorer V Foam Vest Adult Universal OrangeBlack This heavyduty front entry foam vest is designed for commercial whitewater outfitters and private float parties Industrialstrength box stitching reinforces the headrest and loadbearing areas The dynamic 3D contour cut foam body, an opensided design, and padded neoprene shoulders enhance mobility and comfort Eight adjustment points create a customized and secure fit Constructed with Ultradurable 500D Cordura and 1680D ballistic polyester shell and reinforced in critical areas with flipside webbing and additional stitching, this vest is incredibly durable Reflective trim on the front and back increases safety in low light Features Front entry with zipper and buckles for convenient donning and doffing An extrawide waist belt helps prevent riding up 500D Cordura and 1680D ballistic polyester shell is ultradurable Open sides allow freedom of movement Eight points of adjustment offer a customized fit Four webbing loops for attaching crotch straps sold separately Two expanding cargo pockets keep personal items handy Reflective trim on the front and back enhances visibility in low light conditions Reinforced headrest with double box stitched and bartacked 15 webbing keeps head above water Certifications USCG Recreational Type III PFD USCG Commercial Type V PFD Technical Specifications Color OrangeBlack Size Universal fit Chest Size 30 to 56 76 to 142 cm Weight 90 lb 40 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.