Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Coat, 3XL, 15.75lb, Black/Orange

  • Mfr # MJ5246-33-XXXL

  • Zoro # G210988683


product price: $439.99
/ea
Free Shipping & Returns

Key Features

USCG Type
Type III
Size
3XL
Buoyancy
15 3/4 lb
Color
Black, Orange
Features
Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ5246-33-XXXL
Zoro #
G210988683
UPC #
062533161511
Country of Origin
China

Dimensions

Size
3XL
Chest Size - Maximum
56 in
Chest Size - Minimum
52 in

Details

Item
Float Coat
USCG Type
Type III
Buoyancy
15 3/4 lb
Color
Black, Orange
Features
Breathable, D-Ring for Engine Cut Off Switch, Integrated Hood with Reflective Trim, Laminate Outer Shell, Waterproof, Zippered Chest Pocket
USCG Performance Level
Level 70
Product Type
Flotation Jacket and Coat
Buoyant Material
Foam
Reflective
Reflective

Description

Float Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.