Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flotation Bomber Jacket, Org/Blk, 2XL

  • Mfr # MJ6214T1-33-XXL-206

  • Zoro # G3789633


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Size
2XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T1-33-XXL-206
Zoro #
G3789633
UPC #
062533086265
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
50 in to 54 in
Length
30 in
Overall Length
30 in
Chest Size - Minimum
50 in
Chest Size - Maximum
54 in

Details

Item
Flotation Jacket
Color
Black, Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
(5) Pockets
Material
Nylon
Closure Type
Zipper/Storm Flap
Closure
Zipper
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Product Type
Flotation Jacket
Reflective
Reflective

Description

Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 2XL, Chest Size - Minimum 50 in, Closure Zipper, Features (5) Pockets, Outer Material Nylon, Overall Length 30 in, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.