Flotation Bomber Jacket, Org/Blk, 3XL
Mfr # MJ6214T1-33-XXXL-206
Zoro # G7598412
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Orange
Size
3XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MJ6214T1-33-XXXL-206
Zoro #
G7598412
UPC #
062533086272
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
54 in to 58 in
Length
30 1/2 in
Overall Length
30 1/2 in
Chest Size - Minimum
54 in
Chest Size - Maximum
58 in
Details
Item
Flotation Jacket
Color
Black, Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
(5) Pockets
Closure Type
Zipper/Storm Flap
Material
Nylon
Closure
Zipper
Reflective
Reflective
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Product Type
Flotation Jacket
Description
Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 3XL, Chest Size - Minimum 54 in, Closure Zipper, Features (5) Pockets, Outer Material Nylon, Overall Length 30 1/2 in, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.