Flotation Jacket, ANSI Yellow Green, 3XL
Mfr # MJ6214T3-239-XXXL-206
Zoro # G0168551
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Yellow
Size
3XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ6214T3-239-XXXL-206
Zoro #
G0168551
UPC #
062533164758
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
54 in to 58 in
Chest Size - Minimum
54 in
Chest Size - Maximum
58 in
Details
Item
Flotation Jacket
Color
Black, Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt
USCG Type
Type III
Material
Nylon
Closure Type
zipper
Includes
ANSI Compliance 107-2004 Class 3 Reflective Tape, Built In USCG Approved Floation, Full Length Storm Flap, Internal Waist Belt, Fleece Lined Front Pockets,
Pockets
5
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Product Type
Flotation Jacket
Reflective
Reflective
Closure
Zipper
Description
Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 3XL, Chest Size - Minimum 54 in, Closure Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.