Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flotation Jacket, ANSI Yellow Green, M

  • Mfr # MJ6214T3-239-M-206

  • Zoro # G0168515


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Size
M
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T3-239-M-206
Zoro #
G0168515
UPC #
062533164710
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38 in to 42 in
Chest Size - Maximum
42 in
Chest Size - Minimum
38 in

Details

Item
Flotation Jacket
Color
Black, Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Closure Type
zipper
USCG Type
Type III
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt
Material
Nylon
Pockets
5
Includes
ANSI Compliance 107-2004 Class 3 Reflective Tape, Built In USCG Approved Floation, Full Length Storm Flap, Internal Waist Belt, Fleece Lined Front Pockets,
Reflective
Reflective
Product Type
Flotation Jacket
Closure
Zipper
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam

Description

Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size M, Chest Size - Minimum 38 in, Closure Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.