Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flotation Jacket, ANSI Yellow Green, S

  • Mfr # MJ6214T3-239-S-206

  • Zoro # G0168506


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Size
S
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ6214T3-239-S-206
Zoro #
G0168506
UPC #
062533164703
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34 in to 38 in
Chest Size - Minimum
34 in
Chest Size - Maximum
38 in

Details

Item
Flotation Jacket
Color
Black, Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Material
Nylon
USCG Type
Type III
Closure Type
zipper
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt
Pockets
5
Buoyant Material
Foam
Reflective
Reflective
Buoyancy Principle
Inherently Buoyant
Closure
Zipper
Product Type
Flotation Jacket

Description

Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size S, Chest Size - Minimum 34 in, Closure Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.