Flotation Jacket, ANSI Yellow Green, XXL
Mfr # MJ6214T3-239-XXL-206
Zoro # G0168542
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Yellow
Size
2XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ6214T3-239-XXL-206
Zoro #
G0168542
UPC #
062533164741
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
50 in to 54 in
Chest Size - Maximum
54 in
Chest Size - Minimum
50 in
Details
Item
Flotation Jacket
Color
Black, Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Closure Type
zipper
Features
Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt
Material
Nylon
USCG Type
Type III
Pockets
5
Includes
ANSI Compliance 107-2004 Class 3 Reflective Tape, Built In USCG Approved Floation, Full Length Storm Flap, Internal Waist Belt, Fleece Lined Front Pockets,
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Product Type
Flotation Jacket
Closure
Zipper
Reflective
Reflective
Description
Flotation Jacket, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 2XL, Chest Size - Minimum 50 in, Closure Zipper, Features Fleece Lined Front Pockets, Full-Length Storm Flap, Internal Waist Belt, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.