Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flotation Vest, Universal, Orng

  • Mfr # MV3104T1-2-0-216

  • Zoro # G2818611


product price: $66.59
/ea

Key Features

Color
Orange
Size
Universal
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3104T1-2-0-216
Zoro #
G2818611
UPC #
062533810006
Country of Origin
China

Dimensions

Size
Universal
Fits Chest Size
30 in to 52 in
Size - Maximum
Universal
Overall Length
20 1/4 in
Overall Width
17 1/2 in
Chest Size - Minimum
30 in
Chest Size - Maximum
52 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
15 1/2 lb
Closure Type
Belt and Buckle
Material
Nylon
USCG Type
Type III
Features
Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
Style
Life Jacket
Buoyant Material
Foam
Closure
Belt, Buckle
Buoyancy Principle
Inherently Buoyant
Reflectivity
SOLAS-Grade Reflective
Product Type
Personal Flotation Device

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 1/4 in, Buoyant Material Foam, Overall Width 17 1/2 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.