Shop MUSTANG SURVIVAL
See all product information
Create Account
Front entry Personal Flotation Device
- Mfr # MV4627
- Zoro # G224177356
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Buoyant Material
foam
User Weight - Minimum
90 lb
Product Type
Personal Flotation Device
Closure
Buckle
Style
Accel Foam Vest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV4627
- Zoro #
- G224177356
- UPC #
- -
- Country of Origin
- Viet Nam
- Buoyant Material
- foam
- User Weight - Minimum
- 90 lb
- Item
- Front entry Personal Flotation Device
- Product Type
- Personal Flotation Device
- Closure
- Buckle
- Style
- Accel Foam Vest
- Outer Material
- 500D Cordura outer shell
- Features
- Container Type
- Accel Foam Vest
- Sensor Body Style
- Accel Foam Vest
Dimensions
- Fits Chest Size
Description
Front entry Personal Flotation Device, Buoyant Material foam, Inflation Mechanism Not Applicable, Product Type Personal Flotation Device, User Weight - Minimum 90 lb, Closure Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.