Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Greenwater 35L Submersible Deck Bag Black MA261102-13-0-202

Greenwater 35L Submersible Deck Bag Black (Discontinued)

  • Mfr # MA261102-13-0-202
  • Zoro # G408216499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA261102-13-0-202
Zoro #
G408216499
UPC #
62533310452
Country of Origin
Unknown

Description

Greenwater 35L Submersible Deck Bag This fully submersible 35litre deck bag is made with 420D Hypalon fabric and includes fully welded construction for leaktight and durable performance in the most rugged conditions A YKK AQUASEAL zipper allows quick access to contents without sacrificing waterproofness Reinforced rubberized handles and a removable shoulder strap make for convenient transport Clever rectangular construction makes packing and stacking easy, and external tiedowns keep everything secure From essential clothing to expensive camera gear, the Greenwater Submersible Deck Bag has you covered Features Fully waterproof fabric and construction Waterproof YKK AQUASEAL access zipper Fully welded construction is durably leak tight Removable shoulder strap for easy carrying Rectangle design packs tightly and doesn't roll around Perimeter tiedowns for secure stowing Technical Specifications Capacity 35L Material 420 D Hypalon fabric Dimensions L x W x D 225 x 12 x 81 572 x 305 x 206 cm Weight 294 oz Color Black Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.