Hi-Vis Vest, 2XL/3XL, 15.5lb, Foam, GRN/YLW
- Mfr # MV1254T3-239- XXL/XXXL
- Zoro # G410988568
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Fluorescent Yellow
Standards
USCG/ANSI 107-2004 Class 1 High-Visibility
Buoyancy
15 1/2 lb
USCG Type
Type III
Size - Minimum
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MV1254T3-239- XXL/XXXL
- Zoro #
- G410988568
- UPC #
- 062533813267
- Country of Origin
- China
Dimensions
- Size - Minimum
- 2XL
- Overall Width
- 15 in
- Overall Length
- 20 in
- Chest Size - Maximum
- 58 in
- Chest Size - Minimum
- 50 in
- Size - Maximum
- 3XL
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Item
- High Visibility Vest
- Color
- Green, Fluorescent Yellow
- Standards
- USCG/ANSI 107-2004 Class 1 High-Visibility
- Buoyancy
- 15 1/2 lb
- USCG Type
- Type III
- Reflectivity
- SOLAS-Grade Reflective
- Buoyant Material
- Foam
- Product Type
- Personal Flotation Device
- SOLAS Compliance
- Not SOLAS Compliant
- Wire Color
- Green, Fluorescent Yellow
Description
High Vis Mesh Foam Vest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.