Hi-Vis Vest, S/M, 15.5lb, Foam, GRN/YLW

  • Mfr # MV1254T3-239-S/M

  • Zoro # G810988571


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
Green, Yellow
Standards
USCG/ANSI 107-2004 Class 1 High-Visibility
Buoyancy
15 1/2 lb
USCG Type
Type III
Chest Size - Maximum
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV1254T3-239-S/M
Zoro #
G810988571
UPC #
062533813243
Country of Origin
China

Dimensions

Chest Size - Maximum
42 in
Size - Maximum
M
Overall Length
19 1/2 in
Overall Width
14 3/4 in
Chest Size - Minimum
34 in
Size - Minimum
S

Details

Item
High Visibility Vest
Color
Green, Yellow
Standards
USCG/ANSI 107-2004 Class 1 High-Visibility
Buoyancy
15 1/2 lb
USCG Type
Type III
SOLAS Compliance
Not SOLAS Compliant
Product Type
Personal Flotation Device
Reflectivity
SOLAS-Grade Reflective
Buoyant Material
Foam

Description

High Vis Mesh Foam Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.