This item is Discontinued.

Mustang Survival High Visibility Industrial Mesh Vest LXl MV1254T3-239-L/XL-216

High Visibility Industrial Mesh Vest LXl (Discontinued)

  • Mfr # MV1254T3-239-L/XL-216
  • Zoro # G808203884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV1254T3-239-L/XL-216
Zoro #
G808203884
UPC #
62533813250
Country of Origin
Unknown

Description

High Visibility Industrial Mesh Vest XLLarge The Industrial Mesh Flotation Vests offer maximum visibility, mobility, and comfort Features Mesh shoulders offer mobility and comfort Large front pockets with hook and loop closure Side adjustments for dual sizing High waist reduces interference with tools and duty belts Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Technical Specifications Color Fluorescent Yellow Green Size XLLarge Chest Size 42 to 50 107 to 127 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.