Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Highwater 22L Waterproof Backpack MA261502-168-0-233

Highwater 22L Waterproof Backpack (Discontinued)

  • Mfr # MA261502-168-0-233
  • Zoro # G408216482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA261502-168-0-233
Zoro #
G408216482
UPC #
62533310469
Country of Origin
Unknown

Description

This 22litre backpack's waterproof construction keeps contents dry in the wet Exterior pockets mean essential items are accessible, and padded straps make the pack comfortable to carry The 210 Denier PVCfree ripstop nylon fabric shell ensures durability, and the roll top closure protects the main chamber from splashes Adjustable shoulder and sternum straps create a customizable fit for allday comfort The Highwater Waterproof Backpack brings convenience to a day on the water or a multiadventure outing Features Fully waterproof fabric and construction Rolltop closure ensures the main chamber stays dry Slim padded backpack straps plus sternum strap keep hands free Three 3 quickaccess exterior dropin mesh pockets for frequently accessed items Technical Specifications Capacity 22L Material PVC free 420 denier double coated Nylon Color BlackAzure Blue Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.