Zoro Homepage

Immersion Suit, Adult Oversize, Red

  • Mfr # MIS240HR-4-0

  • Zoro # G910988662


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Buoyancy
15 1/2 lb
Color
Red
Closure Type
Zipper
Standards
MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG
Includes
Buddy Line, Chest Harness, Inflatable Head Pillow, Insulated Hood, SOLAS Reflective Tape, Whistle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS240HR-4-0
Zoro #
G910988662
UPC #
062533151802
Country of Origin
Viet Nam

Dimensions

Suit Size
Adult Oversize
User Height - Maximum
82 in
User Height - Minimum
80 in

Details

Item
Immersion Suit
Buoyancy
15 1/2 lb
Color
Red
Closure Type
Zipper
Standards
MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG
Includes
Buddy Line, Chest Harness, Inflatable Head Pillow, Insulated Hood, SOLAS Reflective Tape, Whistle
Material
Neoprene
User Weight - Maximum
170 kg
User Weight - Minimum
120 kg
Product Type
Immersion Suit

Description

Oversize Immersion Suit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.