Zoro Homepage

Immersion Suit, Adult Universal, Red

  • Mfr # MIS230HR-4-0

  • Zoro # G310988668


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Buoyancy
15 1/2 lb
Color
Red
Material
Neoprene
Closure Type
Zipper
Standards
MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS230HR-4-0
Zoro #
G310988668
UPC #
062533151741
Country of Origin
Viet Nam

Dimensions

Suit Size
Adult Universal
User Height - Maximum
75 in
User Height - Minimum
59 in

Details

Item
Immersion Suit
Buoyancy
15 1/2 lb
Color
Red
Material
Neoprene
Closure Type
Zipper
Standards
MED SOLAS 2010, USCG - UL1197 - Immersion Suits 160.171 - USCG
Includes
Buddy Line, Chest Harness, Inflatable Head Pillow, Insulated Hood, SOLAS Reflective Tape, Whistle
Product Type
Immersion Suit
User Weight - Minimum
50 kg
User Weight - Maximum
136 kg

Description

Universal Imersion Suit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.