This item is Discontinued.

Mustang Survival Industrial Mesh Vest 4Xl5Xl Orange MV1254T1-2-4XL/5XL-216

Industrial Mesh Vest 4Xl5Xl Orange (Discontinued)

  • Mfr # MV1254T1-2-4XL/5XL-216
  • Zoro # G307731185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV1254T1-2-4XL/5XL-216
Zoro #
G307731185
UPC #
62533813991
Country of Origin
Unknown

Description

Industrial Mesh Vest 4XL5XL The industrial flotation vests are all USCG TYPE III approved and designed for maximum comfort and mobility on the job The MV1254 T1 Industrial Mesh Vest offers maximum visibility, mobility, cooling, and comfort with features such as large armholes, mesh shoulders and 32 square inches of SOLAS reflective tape across the front and back of the vest The MV1254 T1 is also strength tested to 50MPH Features Mesh shoulders offer mobility and comfort Large front pockets with hook and loop closure Side adjustments for dual sizing SOLAS reflective tape across the front and back of the vest Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Technical Specifications Color Orange Size 4XL5XL Chest Size 58 to 64 147 to 163 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.