Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Vest, L, 15.5lb, Foam, Orange

  • Mfr # MV3196T2-2-L

  • Zoro # G810988663


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Performance Level
Level 70
Chest Size - Minimum
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3196T2-2-L
Zoro #
G810988663
UPC #
062533417984
Country of Origin
China

Dimensions

Chest Size - Minimum
40 in
Overall Width
14 1/2 in
Size - Maximum
L
Chest Size - Maximum
44 in
Overall Length
19 1/2 in
Size - Minimum
L

Details

Item
Industrial Vest
Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Performance Level
Level 70
SOLAS Compliance
Not SOLAS Compliant
Reflectivity
SOLAS-Grade Reflective
Buoyant Material
Foam
Product Type
Personal Flotation Device

Description

Classic Industrial Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.