Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Java Foam Vest XlXxl Mango MV7113-201-XL/XXL-216

Java Foam Vest XlXxl Mango (Discontinued)

  • Mfr # MV7113-201-XL/XXL-216
  • Zoro # G907731240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV7113-201-XL/XXL-216
Zoro #
G907731240
UPC #
62533876552
Country of Origin
Unknown

Description

Java Foam Vest Mango XLXXL This front entry foam vest is designed to accommodate longer torsos comfortably Durable 210420D ripstop nylon construction provides exceptional durability Six points of adjustment, including padded shoulder straps, create a customized fit The sunglasses loops and daisy chain attachments keep your gear on board with you, while two stretchmesh storage pockets offer plenty of room for your essentials Reflective trim on the front, back, and shoulders and a tethered signal whistle, increase your safety on the water Features Front entry with zipper for convenient donning and doffing 210420D ripstop nylon shell is durable Soft 3D contoured foam chassis with open sides for allday comfort Six points of adjustment offer a customized fit Neoprene padded adjustable shoulders have strap end garages Two large zippered cargo pockets have mesh drainage Loops on the back secure gear Lash tab attachment for a knife or other items Specific loops fasten to sunglasses Reflective trim on the front and back enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Mango Size XLXXL Chest Size 46' to 56 117 to 142 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.