Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Journey Foam Vest ML Yellow MV7112-25-M/L-216

Journey Foam Vest ML Yellow (Discontinued)

  • Mfr # MV7112-25-M/L-216
  • Zoro # G307731321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV7112-25-M/L-216
Zoro #
G307731321
UPC #
62533876873
Country of Origin
Unknown

Description

Journey Foam Vest Yellow MediumLarge This lightweight, lowprofile front entry foam vest features a large storage pocket to keep your important items handy The opensided design creates cooling airflow and enhances mobility Contoured front panels use flexible and soft EPEPE and PVC foam as part of a minimal design to provide allday comfort Six adjustment points allow for a customized and secure fit that keeps you confident on the water Hook and loop closure and webbing on the back offer attachment points for a hydration pack or light Safety features include a tethered signal whistle and reflective trim on the front, back, and shoulders Features Front entry with zipper for convenient donning and doffing 200D nylon shell is soft and durable Soft 3D contoured foam chassis with open sides create allday comfort and airflow Six points of adjustment offer a customized fit Large easyaccess pocket designed for stashing your smartphone Loops in the front and back for securing gear Bucklefree minimalist shoulders with reflective trim enhance visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Yellow Size MediumLarge Chest Size 36' to 46 91 to 117 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.