Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Life Jacket, 2XL/3XL, Orange

  • Mfr # MV1254T1-2-XXL/XXXL-216

  • Zoro # G4333664


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
2XL/3XL
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV1254T1-2-XXL/XXXL-216
Zoro #
G4333664
UPC #
062533813410
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
50 in to 58 in
Overall Width
15 in
Size - Minimum
2XL
Size - Maximum
3XL
Chest Size - Maximum
58 in
Overall Length
20 in
Chest Size - Minimum
50 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
Material
Nylon
Closure Type
zipper
Pockets
2
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Product Type
Personal Flotation Device
Reflectivity
SOLAS-Grade Reflective
Style
Life Jacket
Closure
Zipper

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 in, Buoyant Material Foam, Overall Width 15 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum 2XL, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 58 in, Chest Size - Minimum 50 in, Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.