Life Jacket, Orange, 4XL/5XL

  • Mfr # MV1254T1-2-4XL/5XL-216

  • Zoro # G3963337


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
4XL/5XL
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV1254T1-2-4XL/5XL-216
Zoro #
G3963337
UPC #
062533813991
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
58 in to 64 in
Overall Width
15 in
Size - Maximum
5XL
Overall Length
20 in
Size - Minimum
4XL
Chest Size - Maximum
64 in
Chest Size - Minimum
58 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Closure Type
zipper
USCG Type
Type III
Material
Nylon
Features
Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
Buoyancy Principle
Inherently Buoyant
Product Type
Personal Flotation Device
Style
Life Jacket
Buoyant Material
Foam
Reflectivity
SOLAS-Grade Reflective
Closure
Zipper

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 20 in, Buoyant Material Foam, Overall Width 15 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 5XL, Size - Minimum 4XL, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 64 in, Chest Size - Minimum 58 in, Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.