Zoro Homepage

Life Jacket, Universal, 25lb, Foam, BLK/YLW

  • Mfr # MRV15002-251-0-206

  • Zoro # G8182285


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Fluorescent Yellow
Size
Universal
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Cordura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRV15002-251-0-206
Zoro #
G8182285
UPC #
062533143494
Country of Origin
China

Dimensions

Size
Universal
Fits Chest Size
30 in to 58 in
Length
23 in
Chest Size - Minimum
30 in
Overall Width
20 in
Chest Size - Maximum
58 in
Size - Maximum
Universal
Overall Length
23 in

Details

Item
Life Jacket
Color
Black, Fluorescent Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Cordura
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
25 lb
Features
Provides Warmth and Waterproof Protection from Rain and Spray, While also Offering Flotation and Insulation During Water Immersion
USCG Type
Type V
Closure
Buckle, Zipper
Style
Life Jacket
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
Reflectivity
SOLAS-Grade Reflective
Product Type
Personal Flotation Device

Description

Life Jacket, USCG Performance Level Not Applicable, Overall Length 23 in, Buoyant Material Foam, Overall Width 20 in, Standards USCG Approved, Color Black, Fluorescent Yellow, Buoyancy 25 lb, Inflation Mechanism Not Applicable, USCG Type Type V, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 58 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.