Shop MUSTANG SURVIVAL
See all product information
Create Account
Life Jacket, XS/S, 15.5lb, Foam, BLK/YLW/GRN
- Mfr # MRV050WR-251-XS/S-216
- Zoro # G1606760
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Fluorescent Yellow, Green
Flotation Material
Foam
PFD Style
Search and Rescue Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRV050WR-251-XS/S-216
- Zoro #
- G1606760
- UPC #
- 062533682917
- Country of Origin
- China
- Item
- Life Jacket
- Color
- Black, Fluorescent Yellow, Green
- Flotation Material
- Foam
- PFD Style
- Search and Rescue Life Jacket
- Outer Material
- Nylon
- Standards
- USCG Approved
- Vest Closure Type
- Zipper
- Buoyancy
- 15 1/2 lb
- USCG Type
- Type III
- Features
- Designed to Integrate with Body Armor and Tactical Vests
- Buoyancy Principle
- Inherently Buoyant
- Closure
- Zipper
- Reflectivity
- SOLAS-Grade Reflective
- Style
- Life Jacket
- Product Type
- Personal Flotation Device
- Buoyant Material
- Foam
- Wire Color
- Black, Fluorescent Yellow, Green
- Container Type
- Life Jacket
- Sensor Body Style
- Life Jacket
Dimensions
- Size
- XS/S
- Fits Chest Size
- Designed to Integrate with Body Armor and Tactical Vests
- Length
- 23 in
- Size - Minimum
- XS
- Chest Size - Maximum
- 36 in
- Overall Width
- 20 in
- Chest Size - Minimum
- 30 in
- Overall Length
- 23 in
- Size - Maximum
- S
- Wire Rope Length
- 23 in
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 23 in, Buoyant Material Foam, Overall Width 20 in, Standards USCG Approved, Color Black, Fluorescent Yellow, Green, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum S, Size - Minimum XS, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 36 in, Chest Size - Minimum 30 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.