Zoro Homepage

Life Vest, Red/Black, L

  • Mfr # MV462602-123-L-216

  • Zoro # G4964312


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Size
L
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Cordura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV462602-123-L-216
Zoro #
G4964312
UPC #
062533056909
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42 in to 46 in
Length
25 1/2 in
Chest Size - Maximum
46 in
Chest Size - Minimum
42 in
Size - Maximum
L
Overall Width
18 in
Overall Length
23 in

Details

Item
Life Jacket
Color
Red
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Cordura
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
Material
Cordura
Closure Type
Buckle/Zipper
Features
Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
USCG Type
Type III
Closure
Buckle, Zipper
Reflectivity
SOLAS-Grade Reflective
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
USCG Performance Level
Level 70
Style
Life Jacket
Product Type
Personal Flotation Device

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 23 in, Buoyant Material Foam, Overall Width 18 in, Standards USCG Approved, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum L, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Closure Buckle, Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.