Zoro Homepage

Life Vest, Red/Black, S

  • Mfr # MV462602-123-S-216

  • Zoro # G6301951


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Size
S
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Cordura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV462602-123-S-216
Zoro #
G6301951
UPC #
062533056886
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34 in to 38 in
Length
24 1/2 in
Overall Length
23 in
Overall Width
18 in
Chest Size - Maximum
38 in
Chest Size - Minimum
34 in
Size - Maximum
S

Details

Item
Life Jacket
Color
Red
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Cordura
Standards
USCG Approved
Vest Closure Type
Buckle, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Closure Type
Buckle/Zipper
Material
Cordura
Features
Designed for Fishing, and for Personnel Working On or Near The Water, High-Waist Models Help to Reduce Interference with Tools and Duty Belts
Buoyant Material
Foam
Reflectivity
SOLAS-Grade Reflective
Buoyancy Principle
Inherently Buoyant
Style
Life Jacket
Closure
Buckle, Zipper
Product Type
Personal Flotation Device
USCG Performance Level
Level 70

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 23 in, Buoyant Material Foam, Overall Width 18 in, Standards USCG Approved, Color Red, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum S, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 38 in, Chest Size - Minimum 34 in, Closure Buckle, Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.