Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Livery Foam Vest XsS Yellow MV701DMS-25-XS/S-216

Livery Foam Vest XsS Yellow (Discontinued)

  • Mfr # MV701DMS-25-XS/S-216
  • Zoro # G307664391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV701DMS-25-XS/S-216
Zoro #
G307664391
UPC #
62533877825
Country of Origin
Unknown

Description

Livery Foam Vest Yellow XSSmall This allaround front entry foam vest is excellent to outfit the whole family or guests when paddling, sailing, or powerboating The minimalist design includes a soft 200D liner, flexible EPEPE foam, and large armholes for a comfortable range of motion A threeclip front entry can be opened to increase ventilation, and a contrasting middle strap makes correct buckling easy Features Front entry with zipper and buckles for convenient donning and doffing 300D polyester shell is durable Vneck design provides easy comfort for everyone Large armholes for paddling freedom Three front webbing straps can be adjusted to open for added ventilation Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Yellow Size XSSmall Chest Size 30' to 36 76 to 91 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.